- Exposed Bolt Flange
- FLA5 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Torque | 551300 in lb |
| Flange Type | Exposed Bolt |
| Bore Dia. [Max] | 5 1/2 in |
| Coupling Size | FLA5 |
| Flange Diameter | 15.31 in |
| Speed (RPM) | 4300 |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Type | Sleeves |
| Length Through Bore | 6.03 in |
| HP @ RPM | 700 hp @ 100 rpm |
| RPM | 4300 rpm |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Bolt Circle Dia. | 13 1/2 in |
| Application | Driver and Driven |
| Material | All Metal |
| RPM [Max] | 4300 rpm |
| Length | 6.030 in |
| Torque Rating | 441000 in lb |
| Distance Between Shaft Ends | 0.31 in |
| Bolt Holes | 8 |
| Size of Bolts | 7/8 - 14 |
| Weight | 73.0 LB |
| EAN or UPC | 697904910797 |

