- 5 Coupling Size
- 4.622 in Bore Diameter
- 5.5 in Length Through Bore
| Torque | 434700 in lb |
| Torque Rating [Max] | 434700 in lb |
| Keyway Size | 1 1/4 x 3/8 |
| Flange Diameter | 15.31 in |
| Length Through Bore | 5.5 in |
| Coupling Size | 5 |
| Weight | 12.65 lb |
| Speed | 2500 rpm, 3750 rpm |
| Length Thru Bore | 5.5 in, 139.7 mm |
| Distance Between Shaft Ends | 0.31 in |
| Hub Style | Exposed Bolt |
| Material | All Metal |
| Coupling Type | Gear |
| Size | 5 |
| Style | Bored |
| Insert Style | Bored |
| Outside Dia. | 7.31 in |
| Color | Metallic |
| Hub Type | Exposed Bolt |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Type | Gear Coupling Hubs |
| Outside Diameter | 7.31 in, 185.67 mm |
| Speed (RPM) | 2500 |
| Total Cubic Inches | 293.9 in3 |
| Bore Size | 4.622 to 4.623 in |
| Weight | 12.65 LB |
| EAN or UPC | 697904924879 |

