- Shrouded Bolt Flange
- FLA5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| RPM [Max] | 6450 rpm |
| RPM | 4300 rpm |
| Torque Rating | 551300 in lb |
| Speed (RPM) | 4300 |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Length | 6.030 in |
| Coupling Size | FLA5 |
| Length Through Bore | 6.03 in |
| Torque | 551300 in lb |
| Type | Sleeves |
| Distance Between Shaft Ends | 0.31 in |
| Flange Diameter | 15.31 in |
| Material | All Metal |
| Bore Dia. [Max] | 5 1/2 in |
| Application | Driver and Driven |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Flange Type | Shrouded Bolt |
| Weight | 73.5 LB |
| EAN or UPC | 697904910902 |

