- FLA6 Sleeve w/Labyrinth Seal
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Coupling Size | FLA6 |
| Flange Type | Exposed Bolt |
| Application | Driver and Driven |
| RPM [Max] | 3600 rpm |
| Torque Rating | 762000 in lb |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Size of Bolts | 7/8 - 14 |
| Material | 1045 Carbon Steel, All Metal |
| Bolt Circle Dia. | 15 3/4 in |
| Length | 7.410 in |
| Type | Standard Sleeve, Sleeves |
| Seal Type | Labyrinth |
| HP @ RPM | 1210 hp @ 100 rpm |
| Bolt Holes | 14 |
| Weight | 109.0 LB |
| EAN or UPC | 697904910810 |

