- Exposed Bolt Flange
- FLA7 Coupling Size
applications
- Ideal for high temperature applications
features
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- No rubber
- metal labyrinth design
- Made of 4140 alloy steel
- Flanged sleeve style but uses no elastomeric seals
| Bore Dia. [Max] | 8 in |
| RPM [Max] | 3000 rpm |
| Torque | 1.5125e+006 in lb |
| RPM | 3000 rpm |
| Flange Diameter | 20.75 in |
| Material | All Metal |
| Distance Between Shaft Ends | 0.38 in |
| Coupling Size | FLA7 |
| Style | Labryrinth Seal Exposed Bolt Sleeve |
| Bolt Holes | 16 |
| Application | Driver and Driven |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| HP @ RPM | 1920 hp @ 100 rpm |
| Length Through Bore | 8.69 in |
| Type | Sleeves |
| Flange Type | Exposed Bolt |
| Torque Rating | 1.21e+006 in lb |
| Size of Bolts | 1 - 14 |
| Bolt Circle Dia. | 18 1/4 in |
| Speed (RPM) | 3000 |
| Length | 8.690 in |
| Weight | 144.5 LB |
| EAN or UPC | 697904910827 |

