- Size F6 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 4" to 8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating [Max] | 749700 in lb |
| HP @ RPM | 1190 hp @ 100 rpm |
| Hub Dia. | 11 1/2 in |
| Torque | 749700 in lb |
| Outside Dia. | 11.5 in |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 7.41 in |
| Color | Metallic |
| RPM [Max] | 2100 rpm |
| Bore Dia. [Min] | 4 in |
| Insert Style | Unbored |
| Overall Length | 18.97 in |
| Material | 1045 Carbon Steel, AISI 1045 |
| Bore Dia. [Max] | 8 in |
| Input Bore Range | 4" to 8" |
| Coupling Size | 6, F6 |
| Coupling Type | Gear Coupling Hubs |
| Weight | 285.0 LB |
| EAN or UPC | 697904003659 |

