- Spacer
- 5.63" O.D
- 5" Long
- 3 Coupling Size
| Coupling Type | Spacer |
| Outside Dia. | 5.63 in |
| Bore Dia. [Max] | 4.2130 in |
| Color | Metallic |
| Material | AISI 1045 |
| Torque | 94500 in lb |
| Overall Length | 5 in |
| Coupling Size | 3 |
| Insert Style | Gear Spacer |
| Weight | 20.0 LB |
| EAN or UPC | 697904002010 |

