- Seal Kit for Size G5430 Vertical Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| RPM [Max] | 2400 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | G5430 |
| Component | Seal Kit |
| Weight | 1.75 LB |
| RPM [Max] | 2400 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | G5430 |
| Component | Seal Kit |
| Weight | 1.75 LB |