- Size G5430 RSB Coupling Hub
- Max. Bore 8 1/4"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Min] | 3 in |
| Coupling Size | G5430 |
| Bore Dia. [Max] | 8 1/4 in |
| Torque Rating [Max] | 320000 in lb |
| HP @ RPM | 509.58 hp @ 100 rpm |
| Hub Dia. | 11.54 in |
| Material | Steel |
| Length Through Bore | 6.89 in |
| Weight | 217.43 LB |

