- Size 5431 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Manufactured from stamped steel
- Ideal for higher operating speeds
| Cover Style | Vertical Split |
| Coupling Size | 5431 |
| RPM [Max] | 1450 rpm |
| Outside Dia. | 20.875 in |
| Material | Steel |
| Weight | 63.0 LB |

