- Size G5431 RSB Coupling Hub
- Max. Bore 7 4/16"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Size | G5431 |
| HP @ RPM | 724.14 hp @ 100 rpm |
| Hub Dia. | 10 7/16 in |
| Bore Dia. [Min] | 4 3/16 in |
| Material | Steel |
| Bore Dia. [Max] | 7 7/16 in |
| Length Through Bore | 7.875 in |
| Torque Rating [Max] | 457000 in lb |
| Weight | 268.0 LB |

