- Size 5433 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Material | Steel |
| Coupling Size | 5433 |
| Outside Dia. | 23.23 in |
| RPM [Max] | 1300 rpm |
| Cover Style | Vertical Split |
| Weight | 85.0 LB |

