- Size G5433 RSB Coupling Hub
- Max. Bore 8 7/16"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Max] | 8 7/16 in |
| Hub Dia. | 11 13/16 in |
| Bore Dia. [Min] | 4 3/16 in |
| Length Through Bore | 8.46 in |
| HP @ RPM | 952.11 hp @ 100 rpm |
| Coupling Size | G5433 |
| Torque Rating [Max] | 600000 in lb |
| Material | Steel |
| Weight | 360.78 LB |

