- Seal Kit for Size G5433 Vertical Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| Cover Style | Vertical Split |
| RPM [Max] | 1300 rpm |
| Coupling Size | G5433 |
| Cover Material | Steel |
| Component | Seal Kit |
| Weight | 2.22 LB |
| Cover Style | Vertical Split |
| RPM [Max] | 1300 rpm |
| Coupling Size | G5433 |
| Cover Material | Steel |
| Component | Seal Kit |
| Weight | 2.22 LB |