- Size 5435 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Material | Steel |
| Coupling Size | 5435 |
| RPM [Max] | 1200 rpm |
| Cover Style | Vertical Split |
| Outside Dia. | 25.2 in |
| Weight | 112.0 LB |

