- Size G5435 RSB Coupling Hub
- Max. Bore 9 1/4"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Length Through Bore | 9.45 in |
| Coupling Size | G5435 |
| Hub Dia. | 12.99 in |
| Bore Dia. [Min] | 5 1/8 in |
| Torque Rating [Max] | 830000 in lb |
| Material | Steel |
| Bore Dia. [Max] | 9 1/4 in |
| HP @ RPM | 1314.18 hp @ 100 rpm |
| Weight | 477.0 LB |

