- Size G5437 RSB Coupling Hub
- Max. Bore 10 3/8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque Rating [Max] | 1.1e+006 in lb |
| Bore Dia. [Max] | 10 3/8 in |
| Coupling Size | G5437 |
| Bore Dia. [Min] | 5 1/8 in |
| HP @ RPM | 1756.71 hp @ 100 rpm |
| Length Through Bore | 10.25 in |
| Hub Dia. | 14.57 in |
| Material | Steel |
| Weight | 620.0 LB |

