- Size 5439 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Outside Dia. | 30.71 in |
| Cover Style | Vertical Split |
| Coupling Size | 5439 |
| Material | Steel |
| RPM [Max] | 980 rpm |
| Weight | 200.0 LB |

