- Size G5439 Coupling Hub
- 150mm Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque Rating [Max] | 1.5e+006 in lb |
| HP @ RPM | 2386.98 hp @ 100 rpm |
| Hub Dia. | 16 11/32 in |
| Coupling Size | G5439 |
| Material | Steel |
| Length Through Bore | 11.02 in |
| Weight | 849.0 LB |

