- Seal Kit for Size G5439 Vertical Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| Component | Seal Kit |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | G5439 |
| RPM [Max] | 980 rpm |
| Weight | 0.0 LB |
| Component | Seal Kit |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | G5439 |
| RPM [Max] | 980 rpm |
| Weight | 0.0 LB |