- Size 5441 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Manufactured from stamped steel
- Ideal for higher operating speeds
| RPM [Max] | 860 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Outside Dia. | 34.25 in |
| Coupling Size | 5441 |
| Weight | 283.0 LB |

