- Size G5441 RSB Coupling Hub
- Max. Bore 16 5/16"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Length Through Bore | 12.01 in |
| Hub Dia. | 17.91 in |
| Material | Steel |
| Coupling Size | G5441 |
| HP @ RPM | 3178.17 hp @ 100 rpm |
| Bore Dia. [Max] | 12 3/4 in |
| Torque Rating [Max] | 2e+006 in lb |
| Bore Dia. [Min] | 150.0000 mm |
| Weight | 0.0 LB |

