- Seal Kit for Size G5441 Vertical Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| Cover Style | Vertical Split |
| Coupling Size | G5441 |
| Component | Seal Kit |
| Cover Material | Steel |
| RPM [Max] | 860 rpm |
| Weight | 0.0 LB |
| Cover Style | Vertical Split |
| Coupling Size | G5441 |
| Component | Seal Kit |
| Cover Material | Steel |
| RPM [Max] | 860 rpm |
| Weight | 0.0 LB |