- Size 5443 Coupling Cover, Steel, Vertical Split, Metric Hardware
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Coupling Size | 5443 |
| RPM [Max] | 740 rpm |
| Material | Steel |
| Cover Style | Vertical Split |
| Outside Dia. | 39.76 in |
| Weight | 434.0 LB |

