- Size G5443 Coupling Hub
- 170mm Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| HP @ RPM | 4291.2 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | G5443 |
| Torque Rating [Max] | 2.7e+006 in lb |
| Length Through Bore | 12.8 in |
| Hub Dia. | 22.83 in |
| Weight | 1845.0 LB |

