- Gear Coupling Grease
- Case Container
- 0.88 LB Container Size
features
- Resists centrifugal separation
- Withstands prolonged work periods
- Resists corrosive environments
- Changes in consistency address different situations for successful lubrication 102075172
- 0
- Provides standard shaft-to-shaft connection for general industrial-duty applications"
| Height | 4.25 in |
| Type | Grease |
| Depth | 1.5 in |
| Weight | 21.12 lb |
| Container Size | 0.88 lb |
| Container Type | Case |
| Width | 1.5 in |
| Weight | 21.12 LB |
| EAN or UPC | 697904006032 |

