- Gear Coupling Grease
- Cartridge Container
- 0.88 LB Container Size
features
- Resists centrifugal separation
- Withstands prolonged work periods
- Resists corrosive environments
- Changes in consistency address different situations for successful lubrication 102073201
- 0
- Precision machined die cast aluminum housing"
| Container Type | Cartridge |
| Height | 4.25 in |
| Container Size | 0.88 lb |
| Depth | 1.5 in |
| Weight | 0.98 lb |
| Width | 1.5 in |
| Type | Grease |
| Weight | 0.98 LB |
| EAN or UPC | 697904006001 |

