- Gear Coupling Grease
- Can Container
- 1 LB Container Size
features
- Resists centrifugal separation
- Withstands prolonged work periods
- Resists corrosive environments
- Changes in consistency address different situations for successful lubrication 102075079
- 0
- Provides standard shaft-to-shaft connection for general industrial-duty applications"
| Type | Grease |
| Width | 5 in |
| Height | 20 in |
| Container Type | Can |
| Depth | 5 in |
| Weight | 1.26 lb |
| Container Size | 1 lb |
| Weight | 1.26 LB |
| EAN or UPC | 697904006018 |

