- Gear Coupling Grease
- Case Container
- 1 LB Container Size
features
- Resists centrifugal separation
- Withstands prolonged work periods
- Resists corrosive environments
- Changes in consistency address different situations for successful lubrication 102075190
- 0
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design"
| Height | 20 in |
| Weight | 24 lb |
| Width | 5 in |
| Container Size | 1 lb |
| Depth | 5 in |
| Type | Grease |
| Container Type | Case |
| Weight | 24.0 LB |
| EAN or UPC | 697904006049 |

