- Gear Coupling Grease
- Can Container
- 5 LB Container Size
features
- Resists centrifugal separation
- Withstands prolonged work periods
- Resists corrosive environments
- Changes in consistency address different situations for successful lubrication 102117211
- 0
- Provides standard shaft-to-shaft connection for general industrial-duty applications"
| Depth | 5 in |
| Width | 5 in |
| Weight | 5.79 lb |
| Type | Grease |
| Height | 4.25 in |
| Container Type | Can |
| Container Size | 5 lb |
| Weight | 5.79 LB |
| EAN or UPC | 697904006025 |

