- Insert for Size 28/38 Jaw Coupling
- Urethane
- Red
- 98 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Material | Urethane Spider, Urethane |
| Outside Dia. | 65.02 mm |
| RPM [Max] | 8500 rpm |
| Color | Red |
| Temperature Range [Max] | 212 °F |
| Torque | 1416 in lb |
| Insert Style | Solid Center Type |
| Temperature Range [Min] | -40 °F |
| Coupling Size | 28/38, 28 |
| Hardness | 98 Shore |
| Coupling Type | Jaw |
| Weight | 0.06 LB |
| EAN or UPC | 685144672551 |

