- Insert for Size 38/45 Jaw Coupling
- Urethane
- White
- 92 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Color | Yellow, White |
| Coupling Size | 38/45, 38 |
| RPM [Max] | 7100 rpm |
| Torque | 1681 in lb |
| Outside Dia. | 80.01 mm |
| Insert Style | Solid Center Type |
| Temperature Range [Min] | -40 °F |
| Material | Urethane Spider, Urethane |
| Temperature Range [Max] | 212 °F |
| Hardness | 92 Shore |
| Coupling Type | Jaw |
| Weight | 0.11 LB |
| EAN or UPC | 685144672568 |

