- Insert for Size 42/55 Jaw Coupling
- Urethane
- Red
- 98 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Color | Red |
| RPM [Max] | 6000 rpm |
| Coupling Type | Jaw |
| Insert Style | Solid Center Type |
| Hardness | 98 Shore |
| Outside Dia. | 95 mm |
| Material | Urethane Spider, Urethane |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Coupling Size | 42/55, 42 |
| Torque | 3982 in lb |
| Weight | 0.121 LB |
| EAN or UPC | 685144672599 |

