- Collar for Size H3067 Type H Jaw Coupling
- Stamped Steel
| Outside Dia. | 10 in |
| Width | 10.68 in |
| I.D. | 100 in, 254 mm |
| Inside Dia. | 254 mm |
| Height | 10.68 in |
| Material | Stamped Steel, Steel |
| Type | Jaw |
| Coupling Size | H3067 |
| Weight | 4.30 lb |
| Depth | 2.88 in |
| Total Cubic Inches | 328.5 in3 |
| Weight | 4.3 LB |
| EAN or UPC | 685144153616 |

