- Coupling Size: H3567
- Insert Style: Cushion
- Material: Nitrile Butadiene Rubber
- Black
features
- Easy installation and removal of the load cushion
- Highly flexible
- Oil-resistant
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 2100 rpm |
| Temperature | -40 to 212 ºF |
| Material | Nitrile Butadiene Rubber |
| Type | Jaw |
| Hardness | 80 Shore |
| Insert Style | Cushion |
| Torque Rating [Max] | 46632 in lb |
| Color | Black |
| Coupling Size | H3567 |
| Temperature Range [Min] | -40 °F |
| Weight | 1.4 LB |
| EAN or UPC | 685144153869 |

