- H3567 Coupling Size
- 2 5/8 in Bore Diameter
- Jaw Coupling Type
- Ductile Iron Material
- 5 in Length Through Bore
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Weight | 80.11 LB |
| EAN or UPC | 685144508836 |

