- Jaw
- Rough Stock Bore
- 12" O.D.
| Overall Length | 13.88 in, 352.55 mm |
| Bore Dia. [Min] | 30 in, 76.2 mm |
| Size | H3667 |
| Material | Ductile Iron |
| Outside Dia. | 120 in, 304.8 mm |
| Bore Type | Rough Stock Bore |
| Color | Gray/Metallic |
| Torque | 64812 in lb |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 5.63 in, 142.88 mm |
| Style | Need to define |
| Weight | 262.0 LB |
| EAN or UPC | 685144260765 |

