- Torque Arm
- 1422V Belt
- 7" High
| Width | 4.75 in |
| Total Cubic Inches | 232.75 in3 |
| Depth | 7 in |
| Weight | 14 lb |
| Height | 70 in |
| Type | Torque Arm |
| Weight | 14.0 LB |
| EAN or UPC | 685144439826 |
| Width | 4.75 in |
| Total Cubic Inches | 232.75 in3 |
| Depth | 7 in |
| Weight | 14 lb |
| Height | 70 in |
| Type | Torque Arm |
| Weight | 14.0 LB |
| EAN or UPC | 685144439826 |