- 6" Outside Diameter
- 1422V Belt Size
- 3/4" Bore
- One Side Movable
- Maximum Ratio 7.5:1
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Overall Length | 7 in |
| Driver Style | N/A |
| Belt Match | 1 |
| Side Moveable | One |
| Driven Series | 21407 |
| Origin | Fixed Center Spring Loaded Driver |
| Pitch Diameter [Min] | 1.9 in |
| Maximum Ratio | 8.7 |
| Drive Type | Fixed Center - Driver Only, Fixed Center - ? |
| Total Travel | 1 in |
| Type | Electric Remote Control Adjustment, Driver |
| Pitch Diameter [Max] | 5.8 in |
| Outside Dia. | 6 in |
| Torque Rating | 27 in lb |
| Keyway Size | 3/16 x 3/32 |
| Material | Cast Iron |
| Finished Bore | 3/4 in |
| Belt Size | 1422V, 2926V |
| HP @ 1,750 rpm | .75 |
| Weight | 11.0 LB |
| EAN or UPC | 685144429322 |

