- 12 1/2" Outside Diameter
- 4430V Belt Size
- 1 5/8" Bore
- One Side Movable
- Maximum Ratio 7.4:1
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Torque Rating | 1080 in lb |
| Total Travel | 1.06 in |
| HP @ 1,750 rpm | 30 |
| Material | Cast Iron |
| Belt Size | 4430V |
| Driver Style | N/A |
| Pitch Diameter [Min] | 4.43 in |
| Overall Length | 14.13 in |
| Origin | Fixed Center Spring Loaded Driver |
| Outside Dia. | 12.5 in |
| Maximum Ratio | 7.4:1 |
| Drive Type | Fixed Center - Driver Only, Adjustable Center - Driver |
| Side Moveable | One |
| Keyway Size | 3/8 x 3/16 |
| Finished Bore | 1 5/8 in |
| Pitch Diameter [Max] | 12.1 in |
| Driven Series | 14400, 34400 |
| Type | Electric Remote Control Adjustment, Driver |
| Belt Match | 1 |
| Weight | 56.0 LB |
| EAN or UPC | 685144429360 |

