- Adjustable Center - Driver Type
- 8.250 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Belt Size | 1922V |
| Outside Dia. | 8.25 in |
| Total Travel | 1/2 in |
| Driven Series | 11900, 31900 |
| Driver Style | N/A |
| Drive Type | Adjustable Center - Driver |
| Torque Rating | 108 in lb |
| Belt Match | 1 |
| HP @ 1,750 rpm | 3 |
| Pitch Diameter [Max] | 8.03 in |
| Pitch Diameter [Min] | 2.7 in |
| Maximum Ratio | 8.8:1 |
| Keyway Size | 3/16 x 3/32 |
| Side Moveable | One |
| Type | Electric Remote Control Adjustment, Driver |
| Finished Bore | 3/4 in |
| Origin | Fixed Center Spring Loaded Driver |
| Overall Length | 8.75 in |
| Material | Cast Iron |
| Weight | 19.0 LB |
| EAN or UPC | 685144370792 |

