- Fixed Center - Driver Type
- 10.000 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Drive Type | Fixed Center - Driver |
| Side Moveable | One |
| Belt Match | 1 |
| Pitch Diameter | 9.7 in |
| Torque | 5 to 7.5 in lb |
| Pitch Diameter [Min] | 3.28 in |
| Finished Bore | 1 1/8 in |
| Torque Rating | 270 in lb |
| Torque Range | 5 to 7.5 in lb |
| Origin | Fixed Center Spring Loaded Driver |
| Driven Series | 12900, 32900 |
| Type | Manual Adjustment, Driver |
| Keyway Size | 1/4 x 1/8 |
| Pitch Dia. | 9.700 in |
| HP @ 1,750 rpm | 7 1/2 |
| Maximum Ratio | 8.7:1 |
| Outside Dia. | 10 in |
| Material | Cast Iron |
| Belt Size | 2926V |
| Driver Style | N/A |
| Overall Length | 11.63 in |
| Pitch Diameter [Max] | 9.7 in |
| Total Travel | 1.13 in |
| Weight | 28.5 LB |
| EAN or UPC | 685144215413 |

