- Insert for Size 075 Jaw Coupling
- Urethane
- Open Center
features
- Offers shaft positioning flexibility
- Good resistance to oil and chemicals
- Greater torque capability than NBR
| Torque | 15.3 N-m |
| Coupling Type | Jaw |
| Coupling Size | L075, AL075 |
| Insert Style | Open Center |
| Outside Dia. | 1 3/4 in |
| RPM [Max] | 11,000 rpm |
| Color | Blue |
| Material | Urethane Spider |
| Temperature Range [Max] | 160 °F |
| Torque Rating | 90.0 in lb |
| HP @ RPM | 2.57 hp @ 800 rpm |
| No. of Legs | 6 |
| Torque Rating [Max] | 90.0 ft lb |
| Temperature Range [Min] | -30 °F |
| Weight | 0.03 LB |
| EAN or UPC | 685144106261 |

