- Coupling Size: L090, L095, AL090, AL095
- Insert Style: Solid
- Material: Viton
- Black
| Material | Viton |
| Insert Style | Solid |
| Coupling Type | Jaw |
| Color | Black |
| Coupling Size | L090, L095, AL090, AL095 |
| Weight | 0.04 LB |
| EAN or UPC | 685144109699 |
| Material | Viton |
| Insert Style | Solid |
| Coupling Type | Jaw |
| Color | Black |
| Coupling Size | L090, L095, AL090, AL095 |
| Weight | 0.04 LB |
| EAN or UPC | 685144109699 |