- Coupling Size: L050
- Insert Style: Solid
- Material: Hytrel®
- Tan
applications
- Continuous load
- High torque and high temperature operations
features
- Excellent resistance to oil and chemicals
| HP @ RPM | 1.43 hp @ 800 rpm |
| Material | Hytrel® |
| Torque Rating [Max] | 50.0 ft lb |
| Insert Style | Solid |
| Torque Rating | 50.0 in lb |
| No. of Legs | 6 |
| Temperature Range [Min] | -60 °F |
| Color | Tan |
| Coupling Size | L050 |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 18,000 rpm |
| Torque | 5.6 N-m |
| Outside Dia. | 1.0800 in |
| Coupling Type | Jaw |
| Weight | 0.09 LB |
| EAN or UPC | 685144253071 |

