- Coupling Size: L050
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
features
- Highly flexible
- Oil-resistant
| Temperature Range [Max] | 212 °F |
| Coupling Size | L050 |
| Insert Style | Solid |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Dia. | 1.08 in |
| Material | Nitrile Butadiene Rubber |
| RPM [Max] | 18000 rpm |
| Hardness | 80 Shore |
| Weight | 0.25 LB |
| EAN or UPC | 685144501165 |

