- L050 Coupling Size
- 3/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.62 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Weight | 0.123 LB |
| EAN or UPC | 685144102089 |

