- Coupling Size: L070
- Insert Style: Open Center
- Material: Hytrel®
- Tan
applications
- Continuous load
- High torque and high temperature operations
features
- Excellent resistance to oil and chemicals
| Temperature Range [Max] | 250 °F |
| Color | Tan |
| Coupling Type | Jaw |
| No. of Legs | 6 |
| Torque | 12.9 N-m |
| Coupling Size | L070 |
| Outside Dia. | 1.3600 in |
| HP @ RPM | 3.26 hp @ 800 rpm |
| Insert Style | Open Center |
| RPM [Max] | 3,600 rpm |
| Material | Hytrel® |
| Torque Rating [Max] | 114.0 ft lb |
| Torque Rating | 114.0 in lb |
| Temperature Range [Min] | -60 °F |
| Weight | 0.02 LB |
| EAN or UPC | 685144253088 |

