- Coupling Size: L070
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
features
- Highly flexible
- Oil-resistant
| HP @ RPM | 1.23 hp @ 800 rpm |
| Torque | 4.9 N-m |
| Coupling Type | Jaw |
| Torque Rating | 43.0 in lb |
| Material | Nitrile Butadiene Rubber |
| Outside Dia. | 1.3600 in |
| Torque Rating [Max] | 43.0 ft lb |
| No. of Legs | 6 |
| RPM [Max] | 14,000 rpm |
| Temperature Range [Max] | 212 °F |
| Coupling Size | L070 |
| Insert Style | Solid |
| Hardness | 80 Shore |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Weight | 0.02 LB |
| EAN or UPC | 685144104069 |

