- Insert for Size 070 Jaw Coupling
- Urethane
features
- Good resistance to oil and chemicals
- Greater torque capability than NBR
| No. of Legs | 6 |
| Insert Style | Solid |
| Color | Blue |
| Temperature Range [Max] | 160 °F |
| HP @ RPM | 1.23 hp @ 800 rpm |
| Outside Dia. | 1.3600 in |
| Torque Rating [Max] | 65.0 ft lb |
| Torque Rating | 65.0 in lb |
| RPM [Max] | 14,000 rpm |
| Coupling Size | L070 |
| Temperature Range [Min] | -30 °F |
| Coupling Type | Jaw |
| Material | Urethane Spider |
| Torque | 7.3 N-m |
| Weight | 0.02 LB |
| EAN or UPC | 685144103956 |

